Beli makita bor duduk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KIRA Tapping and Drilling Machine (Mesin Bor Duduk)
    Mulai

    Rp199.999.900

    KIRA Tapping and Drilling Machine (Mesin Bor Duduk)
    Deskripsi:
    The low to high 8 steps spindle speeds are selectable by a belt and gear shift to set suitable machining condition.
    atribut:
    • Drilling Capacity (mm): S45C: Ø4-20, FC200: Ø4-25
    • Tapping Capacity: S45C: M6-16, FC200: M6-20
    • Max. Distance Spindle to Table (mm): 485
    • Max. Distance Spindle to Base (mm): 720
    • Column Diameter (mm): ɸ100
    • Power Suppply (V): 380
    • Base Dimensions (mm): 340x600
    • Drive Motor (kW): 0.75
    • Table Size (mm): Ø370 (Round)
  2. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  3. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  4. Mesin HL Drill Press (Mesin Bor Duduk)
    Mulai

    Rp1.299.900

    Mesin HL Drill Press (Mesin Bor Duduk)
    atribut:
    • Spindle Taper: B 16
  5. West Lake Bench Drill Machine (Mesin Bor Duduk)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    West Lake Bench Drill Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.
    atribut:
    • Voltage (V): 220
  6. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  7. Makita Tabletop Drilling Machine (Mesin Bor Duduk)
    Mulai

    Rp11.999.900

    Makita Tabletop Drilling Machine (Mesin Bor Duduk)
    Deskripsi:
    5-step speed change by changing the belt! Table tilts 45° to the left and right! Speedy and accurate drilling of square to round materials!
    atribut:
    • Cable Length (m): 1.75
    • Chucking Size (mm): 2~13
    • Current (A): 4.3(50Hz),3.8(60Hz)
    • Drilling Capacity, to Steel (mm): 13
    • Drilling Capacity, to Wood (mm): 24
    • Included Accessories: Chuck key, hex wrench
    • Mass (kg): 20
    • Maximum Distance between Chuck and Base (mm): 255
    • Maximum Stroke of Drill (mm): 52
    • Overall Height (mm): 580
    • Power Input (V): Single phase 100
    • Rated Output (kW): 0.25
    • Rotational Speed (min -1 [rpm]): 570,890,1300,1900,2670/690,1070,1560,2280,3200
    • Swing (mm): 208
    • Table Dimensions (mm): 104x165
    • Table Type: Square
  8. KIRA Tapping Machine (Mesin Bor Duduk)
    Mulai

    Rp59.999.900

    KIRA Tapping Machine (Mesin Bor Duduk)
    Deskripsi:
    Spindle rotating direction is changed by up-and-down operation of the handle. This machine is equipped with a dril-chuck.
    atribut:
    • Tapping Capacity: S45C: M4-10, FC200: M4-12
    • Max. Distance Spindle to Table (mm): 468
    • Max. Distance Spindle to Base (mm): 628
    • Column Diameter (mm): ɸ80
    • Power Suppply (V): 380
    • Drive Motor (kW): 0.4
    • Base Dimensions (mm): 268x464
    • Drilling Capacity (mm): S45C: Ø3-11, FC200: Ø3-13
    • Table Size (mm): Ø285 (Round)
  9. TEKIRO Torque Wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    TEKIRO Torque Wrench (Kunci Torsi)
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  10. NRT-PRO Bench Drill (Mesin Bor Duduk)
    Mulai

    Rp1.199.900

    NRT-PRO Bench Drill (Mesin Bor Duduk)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  11. INGCO Bench Drill Press (Mesin Bor Duduk)
    Mulai

    Rp2.299.900

    INGCO Bench Drill Press (Mesin Bor Duduk)
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 350
    • Spindle Speed Setting: 5
    • Spindle Travel (mm): 50
    • Column Diameter (mm): 46
    • Table Size (mm): 160x160
    • Base Size (mm): 291x183
    • Machine Height (mm): 590
    • No Load Speed (rpm): 580-2650
  12. Wipro Bor Duduk Mini
    Mulai

    Rp1.399.900

    Wipro Bor Duduk Mini
    atribut:
    • Voltage/Frequency (V/Hz): 220-50
  13. KIRA Drilling Machine (Mesin Bor Duduk)
    Mulai

    Rp159.999.900

    KIRA Drilling Machine (Mesin Bor Duduk)
    Deskripsi:
    - Equipped with 250W 4P motor. Powerful drilling is possible by the machine. - By the dial scale on the pinion haft assures fast and acccurate depth settings. - The belt handling can be easily done by operating the motor slide lever.
    atribut:
    • Swing (mm): 420
    • Drilling Capacity (mm): S45C: Ø4-19, FC200: Ø4-23
    • Max. Distance Spindle to Table (mm): 485
    • Max. Distance Spindle to Base (mm): 720
    • Column Diameter (mm): ɸ100
    • Power Suppply (V): 380
    • Base Dimensions (mm): 340x600
    • Drive Motor (kW): 0.75
    • Table Size (mm): Ø370 (Round)
  14. BOKY Bench Drill Machine (Mesin Bor Duduk)
    Mulai

    Rp1.899.900

    BOKY Bench Drill Machine (Mesin Bor Duduk)
    atribut:
    • Voltage (V): 220.0
  15. MODERN Mesin Router
    Mulai

    Rp1.299.900

    MODERN Mesin Router
    Deskripsi:
    Mesin Router / Mesin Profil Kayu Trimmer Router M-2810B ModernMesin router M 2810B Modern merupakan salah satu peralatan/tools yang di pergunakan sebagai pemotong pada media kayu. Mesin Router di gunakan sebagai pengganti sebagai alat potong manual. Dipergunakan untuk balok, papan, kaso, reng dan sebagainya.Dalam pembuatan bagian bangunan semisalnya kusen, pintu, tiang,gording dan furniture di perlukan mesin portable maupin stationer yang membantu memudahkan pekerjaan kita.mesin router digunakan untuk membuat profil atau menghias permukaan kayu.
    atribut:
    • Power (W): 1240
    • Collet (mm): 12
    • Base Diameter (mm): 210
    • No Load Speed (rpm): 24000
  16. ORION Drilling And Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp46.999.900

Daftar Harga makita bor duduk Terbaru November 2026
KIRA Tapping and Drilling Machine (Mesin Bor Duduk)Rp199.999.900
Melzer Drill Press (Mesin Bor Duduk)Rp1.299.900
KRISBOW Mesin Bor DudukRp2.199.900
West Lake Drilling and Milling Machine (Mesin Bor Duduk)Rp10.999.900
KESTONE Bench Drill (Mesin Bor Duduk)Rp1.399.900
Mesin HL Drill Press (Mesin Bor Duduk)Rp1.299.900
West Lake Bench Drill Machine (Mesin Bor Duduk)Rp2.999.900
RYU Bench Drill (Mesin Bor Duduk)Rp2.099.900
Makita Tabletop Drilling Machine (Mesin Bor Duduk)Rp11.999.900
KIRA Tapping Machine (Mesin Bor Duduk)Rp59.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait